missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Brady™ Polyester Warning Tags
Polyester Warning Tags are ideal for indicating safety and lockout information on your machinery. Reverse side of tag is blank.
£13.70 - £18.55
Specifications
Product Type | Warning Tag |
---|---|
Material | Polyester |
Certifications/Compliance | OSHA 1910.145 |
Durability | 3 to 5 years |
Quantity | 10 Pk. |
Product Code | Brand | Displayed Text | Color | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Displayed Text | Color | Price | Quantity & Availability | ||||
12737475
|
Brady™
225415 |
Do not operate I certify that the following tasks have been performed to lockout this equipment | Red on White |
£13.70
1 pack |
Estimated Shipment: 14-08-2024
Log in to see stock. |
||||
12777465
|
Brady™
225409 |
Do not move This Lock/Tag may only be removed by: | Red on White |
£13.70
1 pack |
Estimated Shipment: 14-08-2024
Log in to see stock. |
||||
12707455
|
Brady™
225422 |
DANGER LOCK OUT THIS MACHINE BEFORE ATTEMPTING ANY REPAIRS | Black on Yellow |
£13.70
1 pack |
Estimated Shipment: 14-08-2024
Log in to see stock. |
||||
12737485
|
Brady™
225401 |
Do not switch off This Lock/Tag may only be removed by: | Red on White |
£13.70
1 pack |
Estimated Shipment: 14-08-2024
Log in to see stock. |
||||
12737455
|
Brady™
230779 |
Locked out, Do not Operate | Black/Red on White |
£18.55
1 pack |
Estimated Shipment: 14-08-2024
Log in to see stock. |
||||
12777495
|
Brady™
225420 |
Exclamation Mark - Maintenance Report | Blue on White |
£13.70
1 pack |
Estimated Shipment: 14-08-2024
Log in to see stock. |
||||
12767505
|
Brady™
225416 |
This Lock/Tag may only be removed by: | Red on White |
£13.70
1 pack |
Estimated Shipment: 14-08-2024
Log in to see stock. |
||||
Description
- Indicate who is responsible for placing a Lockout device and who is authorized to remove it or make changes to it.
- The tags are manufactured from a flexible polyester, resistant to water, oil and extreme temperatures.
- Their matt surface allows you to write on them easily with a ball point or felt-tip pen.
Specifications
Warning Tag | |
OSHA 1910.145 | |
10 Pk. | |
-40°C to +100°C |
Polyester | |
3 to 5 years | |
-40°F to +212°F | |
0.249 mm |