missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Pal International™ Polyethylene Blue Aprons on a Roll
Experience maximum protection from potential spills and splashes with Pal International™ Polyethylene Aprons on a Roll. With halter neck and waist ties, the aprons slip quickly over garments.
£65.05 - £155.00
Specifications
Type | Apron |
---|---|
Material | Polyethylene |
Color | Blue |
Disposable | Single-use |
Neck Style | Halter |
Product Code | Brand | Neck Style | Dimensions (L x W) | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Neck Style | Dimensions (L x W) | Price | Quantity & Availability | ||||
12994541
|
Pal International™
R75230KX |
Halter | 690 x 1070 mm |
£65.05
Pack of 1000 |
In Stock
Log in to see stock. |
||||
12924551
|
Pal International™
R83230KX |
Halter | 760 x 1220 mm |
£155.00
Pack of 1000 |
Estimated Shipment: 14-02-2025
Log in to see stock. |
||||
Description
- Can be used with Pal Ecopak dispenser
- 200 aprons per roll, 5 Rolls/Pack
- Disposable
Specifications
Apron | |
Blue | |
Halter |
Polyethylene | |
Single-use |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title