Learn More
Polyethylene glycol 600, Thermo Scientific Chemicals
Description
Polyethylene glycol is used as a humectant in inks and adhesives. It acts as a solvent in soldering flux and as a dye carrier in inks. It is also useful as a modifier and binder in latex paint. It is used as an additive in synthetic lubricants, cutting oil and hydraulic fluids. It plays an important role for the precipitation of proteins.
This Thermo Scientific Chemicals brand product was originally part of the Alfa Aesar product portfolio. Some documentation and label information may refer to the legacy brand. The original Alfa Aesar product / item code or SKU reference has not changed as a part of the brand transition to Thermo Scientific Chemicals.

Specifications
Specifications
Melting Point | 17°C to 23°C |
Density | 1.12 |
Solubility Information | Miscible with water,many organic solvents,aliphatic ketones,alcohols,chloroform,glycol ethers,esters,and aromatic hydrocarbons. Immiscible with ether and aliphatic hydrocarbons. |
Quantity | 250 g |
Flash Point | 252°C (485°F) |
Refractive Index | 1.468 |
Chemical Name or Material | Polyethylene glycol 600 |
Certificates
Certificates
A lot number is required to show results for certificates. To find your lot number on previous orders use our order status area.
Lot Number | Certificate Type | Date | Catalog Number |
---|---|---|---|
10244038 | Certificate of Analysis | 18/10/2022 | B21798.0B,B21798.30 |
10237201 | Certificate of Analysis | 12/04/2022 | B21798.0B,B21798.30 |
10144412 | Certificate of Analysis | 23/11/2021 | B21798.0B,B21798.30 |
10097493 | Certificate of Analysis | 23/11/2021 | B21798.0B,B21798.30 |
10235271 | Certificate of Analysis | 23/11/2021 | B21798.0B,B21798.30 |
Special Offers
-
Multiple Manufacturers
Chromatography and Chemicals Promotion
Explore our new promotion and get up to 70% off some of our most popular products.Promo Code: 24127Expires: 2025-05-31
New Offer Save Up to 70%
RUO – Research Use Only
Your input is important to us. Please complete this form to provide feedback related to the content on this product.