missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ Polyethylene Push-in Caps for Glass Specimen Vials
Fit securely into place to seal glass specimen vials. Fisherbrand™ Polyethylene Push-in Caps for Glass Specimen Vials are available in a variety of sizes specifically designed to work with Fisherbrand™ Push-in Cap Glass Specimen Vials.
£29.93 - £44.10
Product Code | Brand | Closure Size | Price | Quantity & Availability | ||||||
---|---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Closure Size | Price | Quantity & Availability | ||||||
15354789
|
Fisherbrand™
15354789 |
22 mm |
£44.10
Pack of 300 |
In Stock
Log in to see stock. ![]() |
||||||
15364789
|
Fisherbrand™
15364789 |
8 mm |
£29.93
Pack of 300 |
In Stock
Log in to see stock. ![]() |
||||||
15374789
|
Fisherbrand™
15374789 |
10 mm | N/A | |||||||
Description
- Specifically designed for use with Fisherbrand™ Push-in Cap Glass Specimen Vials
- Polyethylene construction, natural color
- Available in a variety of sizes to match vial specifications
- Push-in cap specimen vials are suitable for media, diagnostic, storage, display, and sample collection applications
Specifications
Natural | |
Polyethylene | |
Push-in Cap |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Fisherbrand™ Polyethylene Push-in Caps for Glass Specimen Vials