missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Kautex™ Polyethylene Wide Mouth Square Bottles
Manufactured with HDPE for strength and durability. Kautex™ Polyethylene Wide Mouth Square Bottles are ideal for packaging, storage and transporting media.
Brand: Kautex™ 2000070538
Additional Details : Weight : 29.40000kg
Description
- Easy filling, emptying and cleaning
- Ribbed sides for a secure grip
- Rectangular labelling field
- Rectangular shape optimizes space utilisation
- Leakproof
Specifications
250 mL | |
30.8 mm | |
HDPE | |
294/Cs. | |
110.5 mm |
Natural | |
Packaging, Storage, Transport | |
294 | |
Square | |
Wide Neck Bottle |