missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Kautex™ Polyethylene Wide Mouth Square Bottles
Manufactured with HDPE for strength and durability. Kautex™ Polyethylene Wide Mouth Square Bottles are ideal for packaging, storage and transporting media.
£1.65 - £450.76
Specifications
Color | Natural |
---|---|
For Use With (Application) | Packaging, Storage, Transport |
Material | HDPE |
Shape | Square |
Product Type | Wide Neck Bottle |
Product Code | Brand | Capacity (Metric) | Diameter (Metric) Inner Neck | Height (Metric) | Price | Quantity & Availability | |||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Capacity (Metric) | Diameter (Metric) Inner Neck | Height (Metric) | Price | Quantity & Availability | |||
15961391
|
Kautex™
2000070538 |
250 mL | 30.8 mm | 110.5 mm |
£450.76
Pack of 294 |
Estimated Shipment: 02-08-2024
Log in to see stock. |
|||
15971391
|
Kautex™
2000070539 |
500 mL | 30.8 mm | 145.5 mm |
£324.04
Pack of 164 |
In Stock Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! | ||
15981391
|
Kautex™
2000070540 |
1000 mL | 39.2 mm | 178.5 mm |
£274.85
Pack of 90 |
Estimated Shipment: 06-08-2024 Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! | ||
10545051
|
Kautex™
2000070538 |
250 mL | 30.8 mm | 110.5 mm |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||
Description
- Easy filling, emptying and cleaning
- Ribbed sides for a secure grip
- Rectangular labelling field
- Rectangular shape optimizes space utilisation
- Leakproof
Specifications
Natural | |
HDPE | |
Wide Neck Bottle |
Packaging, Storage, Transport | |
Square |