missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Kautex™ Polyethylene Wide Neck Jars
Manufactured from HDPE for strength and durability. Kautex™ Polyethylene Wide Neck Jars provide easy to fill openings to minimize waste.
Brand: Kautex™ 2000071066
Code : NEW
Additional Details : Weight : 0.07200kg
Description
- Round, sturdy, easy to clean and leakproof
- Particularly suitable for storage, transport or disposal of powdery or granulated materials
- Closures are not included
Applications:
- packaging
- dispensing
- sending samples
- mailing
- transport
- storage
Specifications
2000 mL | |
67 mm | |
HDPE | |
No | |
126 x 192 mm |
Natural | |
Packaging, Dispensing, Sending Samples, Mailing, Storage | |
40/Cs. | |
Round | |
Wide Neck Jar |