missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Macherey-Nagel™ Polygram Alox N/UV254 Polyester Sheets
Macherey-Nagel Polygram Alox N/UV254 Polyester Sheets, Dimensions: 4 x 8 cm, Pore Size: 60 A, Fluorescent Indicator: UV254, Thickness: 0.2 mm
£54.50 - £127.00
Specifications
Pore Size | 60 Å |
---|---|
Type | Polyester Sheet |
Fluorescent Indicator | UV254 |
Thickness (Metric) | 0.2 mm |
Product Code | Brand | Dimensions (L x W) | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Dimensions (L x W) | Price | Quantity & Availability | |||||
10499171
|
Macherey-Nagel™
802023 |
20 x 20 cm |
£127.00
Pack of 25 |
Estimated Shipment: 08-11-2024
Log in to see stock. |
|||||
10252901
|
Macherey-Nagel™
802021 |
4 x 8 cm |
£54.50
Pack of 50 |
Estimated Shipment: 08-11-2024
Log in to see stock. |
|||||
10236381
|
Macherey-Nagel™
802022 |
5 x 20 cm |
£102.00
Pack of 50 |
Estimated Shipment: 08-11-2024
Log in to see stock. |
|||||
Description
Macherey-Nagel Polygram Alox N/UV254 Polyester Sheets, Dimensions: 4 x 8 cm, Pore Size: 60 A, Fluorescent Indicator: UV254, Thickness: 0.2 mm
Specifications
60 Å | |
Polyester Sheet | |
UV254 | |
0.2 mm |