missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Macherey-Nagel™ Polygram POLYAMIDE-6 UV254 Polyester Sheets
£116.00 - £191.00
Specifications
Type | Polyester Sheet |
---|---|
Fluorescent Indicator | UV254 |
Thickness (Metric) | 0.1 mm |
Product Code | Brand | Dimensions (L x W) | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Dimensions (L x W) | Price | Quantity & Availability | |||||
10185091
|
Macherey-Nagel™
803023 |
20 x 20 cm |
£191.00
Pack of 25 |
Estimated Shipment: 11-09-2024
Log in to see stock. |
|||||
10757472
|
Macherey-Nagel™
803022 |
5 x 20 cm |
£116.00
Pack of 50 |
Estimated Shipment: 11-09-2024
Log in to see stock. |
|||||
Specifications
Polyester Sheet | |
UV254 | |
0.1 mm |