Learn More
Macherey-Nagel™ Polygram SIL G Polyester Sheets
Macherey-Nagel Polygram SIL G Polyester Sheets, Dimensions: 40 x 20 cm, Pore Size: 60 A, Pore Volume: 0.75 mL/g, Quantity: 25 Pack, Thickness: 0.2 mm
Brand: Macherey-Nagel™ 805014
Code : 50
Additional Details : Weight : 0.01000kg
Description
Macherey-Nagel Polygram SIL G Polyester Sheets, Dimensions: 40 x 20 cm, Pore Size: 60 A, Pore Volume: 0.75 mL/g, Quantity: 25 Pack, Thickness: 0.2 mm
Specifications
Polyester | |
5 to 17 μm | |
25/Pk. | |
0.75 mL/g | |
0.2 mm |
Unmodified Silica Gel (SiOH) | |
60 Å | |
Polyester Sheet | |
Unmodified Silica Gel (SiOH) | |
40 x 20 cm |