missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Masterflex™ Polyimide Tubing
Use as an electrical and thermal insulator, for fluid and gas delivery, or as a tough sheath for glass fibers.
Brand: Masterflex™ 95820-04
Code : NEW
Additional Details : Weight : 0.80000kg
Description
- High Dielectric Strength
- Dimensionally Stable and isotropic mechanical properties
- Temperature Resistant from -445°F (-265°C) to 752°F (400°C)
- Scratch and Abrasion Resistant
- Resistance in corrosive environments
Specifications
Resin meets USP Class VI requirements and NEMA standards | |
0.51 mm | |
0.54 mm | |
Chemical transfer, pesticide/fertilizer delivery, water feed lines, food/dairy processing, and water purification lines | |
1 Pack | |
500 psi |
Autoclavable | |
Polyimide | |
1.52 m | |
-250°C | |
Amber | |
480°C |