missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Masterflex™ Polyimide Tubing
Use as an electrical and thermal insulator, for fluid and gas delivery, or as a tough sheath for glass fibers.
£57.75 - £81.15
Specifications
Certifications/Compliance | Resin meets USP Class VI requirements and NEMA standards |
---|---|
Autoclavable | Autoclavable |
Material | Polyimide |
Overall Length (Metric) | 1.52 m |
Min. Operating Temperature (Metric) | -250°C |
Product Code | Brand | Diameter (Metric) Inner | Diameter (Metric) Outer | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Diameter (Metric) Inner | Diameter (Metric) Outer | Price | Quantity & Availability | ||||
11725688
|
Masterflex™
95820-06 |
0.76 mm | 0.86 mm |
£81.15
Pack of 5 |
Estimated Shipment: 02-01-2025
Log in to see stock. |
||||
11775059
|
Masterflex™
95820-04 |
0.51 mm | 0.54 mm |
£57.75
Each |
Estimated Shipment: 21-10-2024
Log in to see stock. |
||||
Description
- High Dielectric Strength
- Dimensionally Stable and isotropic mechanical properties
- Temperature Resistant from -445°F (-265°C) to 752°F (400°C)
- Scratch and Abrasion Resistant
- Resistance in corrosive environments
Specifications
Resin meets USP Class VI requirements and NEMA standards | |
Polyimide | |
-250°C | |
480°C |
Autoclavable | |
1.52 m | |
Amber |