missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Masterflex™ Polyimide Tubing
Use as an electrical and thermal insulator, for fluid and gas delivery, or as a tough sheath for glass fibers
Brand: Masterflex™ 95820-12
Code : A0
Additional Details : Weight : 0.00450kg
Description
- Excellent chemical, heat, radiation and abrasion resistance.
- High dielectric strength.
- Clear amber color.
- Resin meets USP Class VI requirements and NEMA standards.
- Temperature range: -418 to +896°F (-250 to +480°C).
- Sterilize: Autoclave, ethylene oxide or gamma irradiation.
Specifications
ADCF;European Pharmacopoeia;NSF-51;NSF-61;Non-Phthalate;USP;3A;FDA;Non-DEHP | |
1.42 mm | |
1.562 mm | |
1.5 m | |
Use as an electrical and thermal insulator, for fluid and gas delivery, or as a tough sheath for glass fibers. | |
-250°C | |
Excellent chemical, heat, radiation, and abrasion resistance; high dielectric strength. | |
Clear Amber | |
896°F |
Autoclavable | |
Polyamide | |
5 ft. | |
0.0508 mm | |
-418°F | |
5 ft./Pk. | |
Autoclave, ethylene oxide, or gamma irradiation. | |
350 psi | |
480°C |