missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Masterflex™ Polyimide Tubing
Use as an electrical and thermal insulator, for fluid and gas delivery, or as a tough sheath for glass fibers
£59.70 - £115.00
Specifications
Certifications/Compliance | ADCF;European Pharmacopoeia;NSF-51;NSF-61;Non-Phthalate;USP;3A;FDA;Non-DEHP |
---|---|
Autoclavable | Autoclavable |
Material | Polyamide |
Overall Length (English) | 5 ft. |
Overall Length (Metric) | 1.5 m |
Product Code | Brand | Diameter (Metric) Inner | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Diameter (Metric) Inner | Price | Quantity & Availability | |||||
11730209
|
Masterflex™
95820-12 |
1.42 mm |
£91.35
Each |
Estimated Shipment: 28-08-2024
Log in to see stock. |
|||||
15253295
|
Masterflex™
95820-08 |
0.914 mm |
£59.70
Pack of 5 |
Estimated Shipment: 02-01-2025
Log in to see stock. |
|||||
15173523
|
Masterflex™
95820-07 |
0.76 mm |
£115.00
Each |
Estimated Shipment: 23-08-2024
Log in to see stock. |
|||||
Description
- Excellent chemical, heat, radiation and abrasion resistance.
- High dielectric strength.
- Clear amber color.
- Resin meets USP Class VI requirements and NEMA standards.
- Temperature range: -418 to +896°F (-250 to +480°C).
- Sterilize: Autoclave, ethylene oxide or gamma irradiation.
Specifications
ADCF;European Pharmacopoeia;NSF-51;NSF-61;Non-Phthalate;USP;3A;FDA;Non-DEHP | |
Polyamide | |
1.5 m | |
Use as an electrical and thermal insulator, for fluid and gas delivery, or as a tough sheath for glass fibers. | |
-250°C | |
Excellent chemical, heat, radiation, and abrasion resistance; high dielectric strength. | |
Clear Amber | |
480°C |
Autoclavable | |
5 ft. | |
0.0508 mm | |
-418°F | |
5 ft./Pk. | |
Autoclave, ethylene oxide, or gamma irradiation. | |
896°F |