missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Lenz Laborglasinstrumente™ Keck™ POM Conical Joint Clips
Ensures a secure connection while preventing damage to glass tubing and increasing safety in the laboratory. Lenz Laborglasinstrumente™ Keck™ POM Conical Joint Clips are manufactured from temperature resistant polyoxymethylene (POM).
£38.18 - £47.47
Specifications
Quantity | 10/Pk. |
---|---|
Type | Joint Clip |
Material | POM |
For Use With (Equipment) | For conical ground joints |
Product Code | Brand | Color | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Color | Price | Quantity & Availability | |||||
10418212
|
Lenz Laborglasinstrumente™
01103719 |
Blue |
£42.31
Pack of 10 |
In Stock
Log in to see stock. |
|||||
10458782
|
Lenz Laborglasinstrumente™
01103724 |
Green |
£45.41
Pack of 10 |
In Stock
Log in to see stock. |
|||||
10204241
|
Lenz Laborglasinstrumente™
01103729 |
Red |
£47.47
Pack of 10 |
In Stock
Log in to see stock. |
|||||
10244141
|
Lenz Laborglasinstrumente™
01103710 |
Turquoise |
£38.18
Pack of 10 |
Estimated Shipment: 18-07-2024
Log in to see stock. |
|||||
10579941
|
Lenz Laborglasinstrumente™
01103714 |
Yellow |
£40.25
Pack of 10 |
Estimated Shipment: 22-07-2024
Log in to see stock. |
|||||
Description
- Good spring properties
- Color coded by size
- Will not corrode or bend out of shape
Specifications
10/Pk. | |
Joint Clip | |
POM | |
For conical ground joints |