Learn More
Buerkle™ Rapid Couplings, NW 6.4mm, Female Connections for Plate Mounting with Hose Nozzle
Fast and safe connection for liquids, gases, compressed air and vacuum. Buerkle™ Rapid Couplings are ideal when connecting and separating hoses, machines, apparatus, containers and more.
Brand: Buerkle™ 8763-1140
34.23 GBP valid until 2024-12-31
Use promo code "23267" to get your promotional price.
Code : A0
Additional Details : Weight : 0.01300kg
Description
- Manufactured from polyoxymethylene or polypropylene
- Maximum flow possible
- Easy single-handed operation
- Secure O-ring guarantees that couplings are leakproof
- Polyoxymethylene operating pressure at 20°C: up to 10 bar, operating temperature from −40° to +80°C
- Polypropylene operating pressure at 20°C: up to 8 bar, operating temperature from 0° to 110°C
- Couplings simply connect to each other, automatically clicking into place and opening the valves
- When disconnecting, the valves are automatically sealed, no leakage occurs
Specifications
Rapid Coupling | |
6.5 mm | |
50 mm | |
-40°C | |
6.5 mm dia. x 50 mm | |
Female connections, hose nozzle | |
80°C |
With valve | |
POM | |
6.4 mm Hose | |
25/Scale | |
NW 6.4 mm | |
10 bar |