Learn More
Buerkle™ Polypropylene Barrel Pump with Discharge Hose and Stopcock
Buerkle™ Polypropylene Barrel Pump with Discharge Hose and Stopcock allow a fast transfer of liquids from barrels, canisters and tanks.
Brand: Buerkle™ 5600-1502
208.12 GBP valid until 2024-12-31
Use promo code "23267" to get your promotional price.
Code : 03
Additional Details : Weight : 1.55250kg
Description
- Seals made of PTFE
- Good chemical resistance of PP allows acids, alkalis and aggressive detergents to be transferred
- The low-mounted non-return valve of the barrel pump and the immersion depth that can be steplessly adjusted using the barrel screw joints ensure good removal of residual liquid
- The barrel screw joint fastens the barrel's pump securely to the barrel
Specifications
159 cm | |
Industrial | |
150 cm | |
Polypropylene, PTFE | |
300 mL/stroke | |
32 mm |
150 cm | |
Barrel Pump | |
Chemicals | |
Barrel, Canister, Tanks, Foodstuffs | |
Discharge Hose; Stop Cock | |
0.8 kg |