Learn More
Kartell™ Polypropylene Bottle Carriers
Manufactured from polypropylene for stability. Kartell™ Polypropylene Bottle Carriers provide a sturdy support to transport bottles in a laboratory.
Brand: Kartell™ 0039600
95.83 GBP valid until 2024-07-30
Use promo code "21657" to get your promotional price.
Code : NEW
Additional Details : Weight : 0.10000kg
Description
Manufactured from polypropylene for stability. Kartell™ Polypropylene Bottle Carriers provide a sturdy support to transport bottles in a laboratory.
- Two designs carry 6 1L bottles or 4 2L bottles
- Ergonomically designed handle
- Containers stack for space saving storage
Specifications
Bottle Carrier | |
Polypropylene | |
Yes | |
5 Pack |
Bottles (2 L, max. diameter up to 120 mm) | |
4 | |
2L bottles: 413, 326, 3261 | |
310 x 300 x 270mm |