missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Kartell™ Polypropylene Bottle Carriers
Manufactured from polypropylene for stability. Kartell™ Polypropylene Bottle Carriers provide a sturdy support to transport bottles in a laboratory.
£90.76 - £101.00
Product Code | Brand | Holds | For Use With (Equipment) | Dimensions (L x W x H) | Price | Quantity & Availability | |||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Holds | For Use With (Equipment) | Dimensions (L x W x H) | Price | Quantity & Availability | |||
10494613
|
Kartell™
0039600 |
Bottles (2 L, max. diameter up to 120 mm) | 2L bottles: 413, 326, 3261 | 310 x 300 x 270mm |
£101.00
Pack of 5 |
Estimated Shipment: 24-07-2024
Log in to see stock. |
|||
10512475
|
Kartell™
0039500 |
Bottles (1 L, max. diameter up to 95 mm) | 1L bottles: 412, 325, 3251, 1616, 1629, 1603 | 320 x 300 x 200mm |
£90.76
Pack of 5 |
In Stock
Log in to see stock. |
|||
Description
Manufactured from polypropylene for stability. Kartell™ Polypropylene Bottle Carriers provide a sturdy support to transport bottles in a laboratory.
- Two designs carry 6 1L bottles or 4 2L bottles
- Ergonomically designed handle
- Containers stack for space saving storage
Specifications
Bottle Carrier | |
Polypropylene | |
Yes |