Learn More
BRAND™ Centrifuge Tubes, PP, with screw cap
Biologically inert polypropylene for optimal cell and protein recovery. Screw cap with plug seal offers protection against leaks. Highly transparent PP for optimal sample visibility.
Brand: BRAND™ 114823
179.84 GBP valid until 2025-04-30
Use promo code "24155" to get your promotional price.
Description
- Polypropylene (PP)
- Translucent.
- Withstands RCF up to 3000.
- Graduated, available non-sterile and y-ray sterilized in 15 ml (graduated up to 13 ml) or 50 ml.
- Screw cap PE with sealing cone.
- High clarity.

Specifications
50 mL | |
Base | |
116 mm | |
Screw Cap | |
Yes | |
3000 x g |
Polypropylene | |
Sterile | |
Conical | |
30 mm | |
Centrifuge Tube |
Special Offers
-
Multiple Manufacturers
Spotlight
Big discounts are available on a range of popular products including chemicals, lab essentials, equipment, consumables, life science and safety products.Promo Code: 24155Expires: 2025-04-30
-
Multiple Manufacturers
Back to the Lab Summer Semester
Save up to 94% on Teaching Lab EssentialsPromo Code: 25721Expires: 2025-05-01
New Offer Save Now
Your input is important to us. Please complete this form to provide feedback related to the content on this product.