missing translation for 'onlineSavingsMsg'
Learn More
Learn More
BRAND™ Centrifuge Tubes, PP, with screw cap
Biologically inert polypropylene for optimal cell and protein recovery. Screw cap with plug seal offers protection against leaks. Highly transparent PP for optimal sample visibility.
£194.00 - £529.00
Specifications
Material | Polypropylene |
---|---|
Bottom Shape | Conical |
Closure Type | Screw Cap |
Graduated | Yes |
Max. RCF | 3000 x g |
Product Code | Brand | Capacity (Metric) | Sterility | Includes | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Capacity (Metric) | Sterility | Includes | Price | Quantity & Availability | ||||
10131921
|
BRAND™
114823 |
50 mL | Sterile | Base |
£294.00
Pack of 250 |
In Stock
Log in to see stock. ![]() |
||||
10106561
|
BRAND™
114817 |
15 mL | Non-sterile | Without Base |
£429.00
Pack of 750 |
In Stock
Log in to see stock. |
||||
10345521
|
BRAND™
114818 |
15 mL | Sterile | Without Base |
£529.00
Pack of 750 |
In Stock
Log in to see stock. |
||||
10420873
|
BRAND™
114820 |
50 mL | Non-sterile | Without Base |
£252.00
Pack of 300 |
In Stock
Log in to see stock. |
||||
10420602
|
BRAND™
114821 |
50 mL | Sterile | Without Base |
£287.00
Pack of 300 |
In Stock
Log in to see stock. |
||||
10350192
|
BRAND™
114822 |
50 mL | Non-sterile | Base |
£194.00
Pack of 250 |
In Stock
Log in to see stock. ![]() |
||||
Description
- Polypropylene (PP)
- Translucent.
- Withstands RCF up to 3000.
- Graduated, available non-sterile and y-ray sterilized in 15 ml (graduated up to 13 ml) or 50 ml.
- Screw cap PE with sealing cone.
- High clarity.
Specifications
Polypropylene | |
Screw Cap | |
3000 x g |
Conical | |
Yes |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
BRAND™ Centrifuge Tubes, PP, with screw cap