missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ Triangular PTFE Stir Bars
Effective for dissolving solids and mixing sediments due to scraping-like action on the base of the container. Fisherbrand™ Triangular PTFE Stir Bars provides stable stirring action for flat-bottom containers.
£27.90 - £46.03
Specifications
Autoclavable | Yes |
---|---|
Certifications/Compliance | Certificate of Conformance, Certificate of Analysis, Product Data Sheet, Material Safety Data Sheet (MSDS) |
Color | White |
Description | PTFE encapsulated Alnico V magnet core |
Shape | Triangle |
Product Code | Brand | Dimensions (L x W x H) | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Dimensions (L x W x H) | Price | Quantity & Availability | |||||
16275811
|
Fisherbrand™
|
40 x 14mm |
£34.06
Pack of 10 |
In Stock
Log in to see stock. |
|||||
16285811
|
Fisherbrand™
|
50 x 12mm |
£27.90
Pack of 10 |
In Stock
Log in to see stock. |
|||||
16295811
|
Fisherbrand™
|
55 x 14mm |
£46.03
Pack of 10 |
Estimated Shipment: 09-08-2024
Log in to see stock. |
|||||
Description
- Stable, general-purpose magnetic stir bar
- Particularly effective for dissolving solids and mixing sediments due to scraping-like action on the base of the container
- Autoclavable
Specifications
Yes | |
White | |
Triangle |
Certificate of Conformance, Certificate of Analysis, Product Data Sheet, Material Safety Data Sheet (MSDS) | |
PTFE encapsulated Alnico V magnet core | |
Containers & Vessels / Stirrer Hot Plates |