missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ Triangular PTFE Stir Bars
Effective for dissolving solids and mixing sediments due to scraping-like action on the base of the container. Fisherbrand™ Triangular PTFE Stir Bars provides stable stirring action for flat-bottom containers.
Brand: Fisherbrand™ 001.450
14.23 GBP valid until 2025-03-14
Use promo code "24094" to get your promotional price.
Description
- Stable, general-purpose magnetic stir bar
- Particularly effective for dissolving solids and mixing sediments due to scraping-like action on the base of the container
- Autoclavable
Specifications
Autoclavable | |
White | |
50 x 12mm | |
12mm | |
50 mm | |
Triangle |
Certificate of Conformance, Certificate of Analysis, Product Data Sheet, Material Safety Data Sheet (MSDS) | |
PTFE encapsulated Alnico V magnet core | |
Containers & Vessels / Stirrer Hot Plates | |
12mm | |
5/Pk. |
Product Suggestions
Customers who viewed this item also viewed
Viewing 1-5 of 12
Special Offers
-
Multiple Manufacturers
-
Multiple Manufacturers
Outlet Corner
Use code 24094 to receive this promotion.Promo Code: 24094Expires: 2025-03-15
Days
0Hours
23Minutes
4Seconds
1
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Fisherbrand™ Triangular PTFE Stir Bars >
Spot an opportunity for improvement?Share a Content Correction