missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Eppendorf™ Polypropylene Combitips
Meet all the needs of any modern laboratory with these tips. Eppendorf™ Polypropylene Combitips function according to the positive displacement principle and therefore always dispense the correct volume independently of the density of the liquid and its flow characteristics.
Brand: Eppendorf™ 0030089936
13.99 GBP valid until 2025-03-30
Use promo code "24134" to get your promotional price.
This item is not returnable.
View return policy
Description
- Ideal system components for all Eppendorf Multipettes
- The 9 volume sizes (0.1 to 50 mL) offer a maximum range of dispensing volumes with increments as low as 100 nanoliters depending on the Combitip used
- Elongated Combitips in volumes 2.5 mL, 5.0 mL and 10 mL make it possible to reach the bottom of the most common laboratory vessels
- Individual color coding facilitates quick identification
- Unique funnel geometry ensures comfortable handling while preventing damage to gloves
- Offered in 3 different purity grades to support any application
Specifications
Assortment Pack of Combitips Advanced Standard Positive Displacement Pipet Tips | |
Non-filtered | |
Eppendorf Quality (Non-sterile) | |
1 Ea. | |
One each of the 9 Combitip volume sizes, one 25 mL and one 50 mL Combitip adapter | |
Polypropylene |
0.1 mL, 0.2 mL, 0.5 mL, 1.0 mL, 2.5 mL, 5.0 mL, 10 mL, 25 mL, 50 mL | |
Non-sterile | |
1 CombiTips™ advanced of each size (9 total) and Adapter advanced 25 and 50 mL | |
Pipette Tips | |
Eppendorf Multipette |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Eppendorf™ Polypropylene Combitips > Volume: 0.1, 0.2 mL, 0.5 mL, 1.0 mL, 2.5 mL, 5.0 mL, 10 mL, 25 mL, 50 mL
Spot an opportunity for improvement?Share a Content Correction