missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Eppendorf™ Polypropylene Combitips
Meet all the needs of any modern laboratory with these tips. Eppendorf™ Polypropylene Combitips function according to the positive displacement principle and therefore always dispense the correct volume independently of the density of the liquid and its flow characteristics.
£14.40
Specifications
Filtered | Non-filtered |
---|---|
Product Type | Pipette Tips |
For Use With (Equipment) | Eppendorf Multipette |
Material | Polypropylene |
Description
- Ideal system components for all Eppendorf Multipettes
- The 9 volume sizes (0.1 to 50 mL) offer a maximum range of dispensing volumes with increments as low as 100 nanoliters depending on the Combitip used
- Elongated Combitips in volumes 2.5 mL, 5.0 mL and 10 mL make it possible to reach the bottom of the most common laboratory vessels
- Individual color coding facilitates quick identification
- Unique funnel geometry ensures comfortable handling while preventing damage to gloves
- Offered in 3 different purity grades to support any application
Specifications
Non-filtered | |
Pipette Tips | |
Eppendorf Multipette | |
Polypropylene |