missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Greiner Bio-One Polypropylene Conical Bottom Test Tubes
Manufactured from polypropylene for excellent chemical and high temperature resistance. Greiner Bio-One™ Polypropylene Conical Bottom Test Tubes are suitable for the storage of chemical and biological samples.
Brand: Greiner Bio-One 227270
This item is not returnable.
View return policy
Description
- Free of detectable DNase, RNase, human DNA
- Non-Pyrogenic, non-cytotoxic
- Diameter: 30mm
- Volume: 50mL
- Blue screw cap
- Blue graduations and white writing area
- Sterile
- Single use only

Specifications
Natural | |
Blue | |
Conical | |
Light-Sensitive Materials and Reactions | |
25 | |
Yes | |
Screw Cap |
30 mm | |
50 mL | |
Polypropylene | |
300 | |
Sterile | |
115 mm |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Greiner Bio-One Polypropylene Conical Bottom Test Tubes > Capacity: 50mL
Spot an opportunity for improvement?Share a Content Correction