missing translation for 'onlineSavingsMsg'
Learn More

Masterflex™ Antimicrobial Polypropylene Barbed Fittings

These single barb fittings offer natural silver protection for the fitting in applications where microorganism growth is likely. Using the AgION™ technology the fittings inhibit the growth of microorganisms on the surface of the fitting.

Brand:  Masterflex™ 06368-04

 View more versions of this product

Product Code. 11700339

  • £28.10 / Pack of 10
Estimated Shipment: 07-01-2025
to see stock.
Explore more special offers
Add to basket
This item is not returnable. View return policy

Description

Description

  • Prevents the growth of bacteria, fungi, mold and mildew
  • Meets EPA standards
  • NSF 51, 61 and FDA compliant
  • Silver protection is not temperature sensitive and remains effective over time
  • Silver treatment will not contaminate your sample
  • Slip flexible tubing or hose onto barb to create a seal that typically holds pressures up to 30 psi (2 bar)
  • Manufactured from polypropylene
  • Sterilization method of ethylene oxide (ETO) or gamma
  • Available in straight and Y shape configurations
Specifications

Specifications

Barbed Fitting
1/4 in. tubing I.D.
Microbial growth
Ethylene Oxide, Gamma
Straight
30 psi (2 bar)
Polypropylene
10 Pack
3.56mm orifice
8 mm
Light Blue
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers