missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Masterflex™ Antimicrobial Polypropylene Barbed Fittings
These single barb fittings offer natural silver protection for the fitting in applications where microorganism growth is likely. Using the AgION™ technology the fittings inhibit the growth of microorganisms on the surface of the fitting.
£21.20 - £42.70
Specifications
Product Type | Barbed Fitting |
---|---|
Material | Polypropylene |
Resistance Properties | Microbial growth |
Sterilization Method | Ethylene Oxide, Gamma |
Color | Light Blue |
Product Code | Brand | For Use With | Port Size | Shape | Price | Quantity & Availability | |||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | For Use With | Port Size | Shape | Price | Quantity & Availability | |||
13243789
|
Masterflex™
06368-22 |
1/4 in. tubing I.D. | 3.43mm orifice | Y | N/A | ||||
12557386
|
Masterflex™
06368-18 |
1/8 in. tubing I.D. | 1.68mm orifice | Y | N/A | ||||
11750339
|
Masterflex™
06368-19 |
3/16 in. tubing I.D. | 2.9mm orifice | Y | N/A | ||||
12567386
|
Masterflex™
06368-24 |
3/8 in. tubing I.D. | 6.22mm orifice | Y | N/A | ||||
11720339
|
Masterflex™
06368-07 |
1/2 in. tubing I.D. | 9.1mm orifice | Straight | N/A | ||||
11700339
|
Masterflex™
06368-04 |
1/4 in. tubing I.D. | 3.56mm orifice | Straight |
£28.40
Pack of 10 |
Estimated Shipment: 21-02-2025
Log in to see stock. |
|||
11710339
|
Masterflex™
06368-06 |
3/8 in. tubing I.D. | 6.35mm orifice | Straight | N/A | ||||
Description
- Prevents the growth of bacteria, fungi, mold and mildew
- Meets EPA standards
- NSF 51, 61 and FDA compliant
- Silver protection is not temperature sensitive and remains effective over time
- Silver treatment will not contaminate your sample
- Slip flexible tubing or hose onto barb to create a seal that typically holds pressures up to 30 psi (2 bar)
- Manufactured from polypropylene
- Sterilization method of ethylene oxide (ETO) or gamma
- Available in straight and Y shape configurations
Specifications
Barbed Fitting | |
Microbial growth | |
Light Blue |
Polypropylene | |
Ethylene Oxide, Gamma | |
30 psi (2 bar) |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title