missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Masterflex™ Antimicrobial Polypropylene Barbed Fittings
These single barb fittings offer natural silver protection for the fitting in applications where microorganism growth is likely. Using the AgION™ technology the fittings inhibit the growth of microorganisms on the surface of the fitting.
Brand: Masterflex™ 06368-07
This item is not returnable.
View return policy
Description
- Prevents the growth of bacteria, fungi, mold and mildew
- Meets EPA standards
- NSF 51, 61 and FDA compliant
- Silver protection is not temperature sensitive and remains effective over time
- Silver treatment will not contaminate your sample
- Slip flexible tubing or hose onto barb to create a seal that typically holds pressures up to 30 psi (2 bar)
- Manufactured from polypropylene
- Sterilization method of ethylene oxide (ETO) or gamma
- Available in straight and Y shape configurations
Specifications
Barbed Fitting | |
1/2 in. tubing I.D. | |
Microbial growth | |
Ethylene Oxide, Gamma | |
Straight | |
30 psi (2 bar) |
Polypropylene | |
10 Pack | |
9.1mm orifice | |
15 mm | |
Light Blue |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction