missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Buerkle™ Polypropylene Cylindrical T Connectors
Manufactured from polypropylene for high thermal resistance. Buerkle™ Polypropylene Cylindrical T Connectors resist temperatures up to 135°C.
Brand: Buerkle™ 8705-0010
8.87 GBP valid until 2025-12-31
Use promo code "25339" to get your promotional price.
This item is not returnable.
View return policy
Description
Cylindrical cross angle hose connector- Polypropylene
- Autoclavable to 121°C
- Suitable for foodstuff
- Available in a wide range of diameters for varying hose sizes
Specifications
EU Foodstuffs, RoHS | |
Polypropylene | |
10/Pk.; 20/Scale | |
Cylindrical T | |
135°C |
Autoclavable | |
9 to 11 mm Hose | |
Up to 135°C Temperature-Resistant | |
Transparent | |
T-Connector |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction