missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Buerkle™ Polypropylene Cylindrical T Connectors
Manufactured from polypropylene for high thermal resistance. Buerkle™ Polypropylene Cylindrical T Connectors resist temperatures up to 135°C.
£9.50 - £15.48
Specifications
Product Type | T-Connector |
---|---|
Certifications/Compliance | EU Foodstuffs, RoHS |
Autoclavable | Autoclavable |
Material | Polypropylene |
Packaging Quantity | 10/Pk.; 20/Scale |
Product Code | Brand | For Use With | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | For Use With | Price | Quantity & Availability | |||||
10311042
|
Buerkle™
8705-0004 |
3 to 5 mm Hose |
£12.44
Pack of 10 |
In Stock
Log in to see stock. |
|||||
10356081
|
Buerkle™
8705-0006 |
5 to 7 mm Hose |
£15.48
Pack of 10 |
In Stock
Log in to see stock. |
|||||
11826583
|
Buerkle™
8705-0008 |
7 to 9 mm Hose |
£9.80
Pack of 10 |
In Stock
Log in to see stock. |
|||||
10566542
|
Buerkle™
8705-0010 |
9 to 11 mm Hose |
£9.50
Pack of 10 |
In Stock
Log in to see stock. |
|||||
10054950
|
Buerkle™
8705-0012 |
11 to 13 mm Hose |
£11.05
Pack of 10 |
In Stock
Log in to see stock. |
|||||
11836603
|
Buerkle™
8705-0014 |
13 to 15 mm Hose |
£12.80
Pack of 10 |
In Stock
Log in to see stock. |
|||||
Description
Cylindrical cross angle hose connector- Polypropylene
- Autoclavable to 121°C
- Suitable for foodstuff
- Available in a wide range of diameters for varying hose sizes
Specifications
T-Connector | |
Autoclavable | |
10/Pk.; 20/Scale | |
Cylindrical T | |
135°C |
EU Foodstuffs, RoHS | |
Polypropylene | |
Up to 135°C Temperature-Resistant | |
Transparent |