missing translation for 'onlineSavingsMsg'
Learn More
Learn More
BRAND™ Polypropylene Desiccator Plate
Polypropylene construction. Can be used with either glass or plastic dessicators.
£14.30 - £19.80
Specifications
Product Type | Desiccator Plate |
---|---|
No. per Pack | 1 |
Material | Polypropylene |
For Use With (Equipment) | For Desiccators |
Includes | Spare Parts and Accessories |
Product Code | Brand | Description | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Description | Price | Quantity & Availability | |||||
10159800
|
BRAND™
66015 |
Nominal size 150 mm, Thickness 140 mm |
£14.30
Each |
Estimated Shipment: 23-12-2024
Log in to see stock. |
|||||
10550012
|
BRAND™
66025 |
Nominal size 200 mm, Thickness 190 mm |
£19.80
Each |
In Stock
Log in to see stock. |
|||||
10750802
|
BRAND™
66030 |
Nominal size 250 mm, Thickness 240 mm |
£19.65
Each |
In Stock
Log in to see stock. |
|||||
Description
- Polypropylene construction
- For use with glass or plastic desiccators
- Central hole approx 20 mm dia.
- Small perforations approx 5 mm dia.
Specifications
Desiccator Plate | |
Polypropylene | |
Spare Parts and Accessories |
1 | |
For Desiccators |