missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Tenak™ Polypropylene Freezer Boxes for Centrifuge Tubes, 30 mm Diameter
Freezer Box designed to hold Falcon™ tubes in ULT freezers.
£115.26 - £177.67
Specifications
Autoclavable | Autoclavable |
---|---|
Holds | 10 x 50 mL and 2 x 15 mL Centrifuge Tubes |
Material | Polypropylene |
For Use With (Equipment) | Falcon™ Tubes |
Temperature (Metric) Range | As low as -90°C |
Product Code | Brand | Color | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Color | Price | Quantity & Availability | |||||
15200584
|
Tenak™
TE22364 |
Yellow |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||||
15280574
|
Tenak™
TE22362 |
Clear |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||||
15290574
|
Tenak™
TE22363 |
Red |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||||
Description
- Made of polypropylene
- Can be used in temperatures as low as -90°C
- Autoclavable at +121°C for 20 minutes
- 50 mL tube size
Specifications
Autoclavable | |
Polypropylene | |
As low as -90°C |
10 x 50 mL and 2 x 15 mL Centrifuge Tubes | |
Falcon™ Tubes | |
130 x 130 x 130 mm |