missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Buerkle™ Polypropylene Hose Tubing Connectors with Cylindrical Nozzles
Safeguard a flexible and safe connection for demanding applications with these connectors. Buerkle™ Polypropylene Hose Tubing Connectors with Cylindrical Nozzles are available in a variety of sizes to extend, connect, branch, join and repair hoses and tubing.
Brand: Buerkle™ 8701-0004
3.66 GBP valid until 2024-12-31
Use promo code "23894" to get your promotional price.
This item is not returnable.
View return policy
Description
- Available in a variety of sizes
- Polypropylene
- Temperature resistant up to +135°C max.
- Sterilizable
Specifications
EU Foodstuffs, RoHS | |
Autoclavable | |
3 to 5 mm Hose | |
Up to 135°C Temperature-Resistant | |
Transparent |
Hose Tubing Connector | |
Polypropylene | |
10/Pk.; 20/Scale | |
Straight | |
135°C |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction