missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Buerkle™ Polypropylene Hose Tubing Connectors with Cylindrical Nozzles
Safeguard a flexible and safe connection for demanding applications with these connectors. Buerkle™ Polypropylene Hose Tubing Connectors with Cylindrical Nozzles are available in a variety of sizes to extend, connect, branch, join and repair hoses and tubing.
£6.14 - £8.35
Specifications
Product Type | Hose Tubing Connector |
---|---|
Certifications/Compliance | EU Foodstuffs, RoHS |
Autoclavable | Autoclavable |
Material | Polypropylene |
Packaging Quantity | 10/Pk.; 20/Scale |
Product Code | Brand | For Use With | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | For Use With | Price | Quantity & Availability | |||||
10044890
|
Buerkle™
8701-0004 |
3 to 5 mm Hose |
£6.50
Pack of 10 |
In Stock
Log in to see stock. |
|||||
11836563
|
Buerkle™
8701-0006 |
5 to 7 mm Hose |
£6.14
Pack of 10 |
In Stock
Log in to see stock. |
|||||
11816583
|
Buerkle™
8701-0008 |
7 to 9 mm Hose |
£6.80
Pack of 10 |
In Stock
Log in to see stock. |
|||||
10054890
|
Buerkle™
8701-0010 |
9 to 11 mm Hose |
£6.66
Pack of 10 |
Estimated Shipment: 10-09-2024
Log in to see stock. |
|||||
11856603
|
Buerkle™
8701-0012 |
11 to 13 mm Hose |
£7.30
Pack of 10 |
In Stock
Log in to see stock. |
|||||
11866603
|
Buerkle™
8701-0014 |
13 to 15 mm Hose |
£8.35
Pack of 10 |
In Stock
Log in to see stock. |
|||||
Description
- Available in a variety of sizes
- Polypropylene
- Temperature resistant up to +135°C max.
- Sterilizable
Specifications
Hose Tubing Connector | |
Autoclavable | |
10/Pk.; 20/Scale | |
Straight | |
135°C |
EU Foodstuffs, RoHS | |
Polypropylene | |
Up to 135°C Temperature-Resistant | |
Transparent |