Learn More
Buerkle™ Polypropylene Hose Tubing Connectors with Cylindrical Nozzles
Safeguard a flexible and safe connection for demanding applications with these connectors. Buerkle™ Polypropylene Hose Tubing Connectors with Cylindrical Nozzles are available in a variety of sizes to extend, connect, branch, join and repair hoses and tubing.
Brand: Buerkle™ 8701-0012
5.92 GBP valid until 2024-08-02
Use promo code "21702" to get your promotional price.
Code : A0
Additional Details : Weight : 0.02160kg
Description
- Available in a variety of sizes
- Polypropylene
- Temperature resistant up to +135°C max.
- Sterilizable
Specifications
Hose Tubing Connector | |
Autoclavable | |
11 to 13 mm Hose | |
Up to 135°C Temperature-Resistant | |
Transparent |
EU Foodstuffs, RoHS | |
Polypropylene | |
10/Pk.; 20/Scale | |
Straight | |
135°C |