missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Brady™ Polypropylene: ISO Safety Sign - Wear safety harness
Sign compliant to ISO 7010.
Brand: Brady™ 820513
This item is not returnable.
View return policy
Description
- Polypropylene
- For indoor and outdoor use
Specifications
ISO 7010 | |
Polypropylene | |
400 mm | |
1.501 mm | |
Round | |
White on Blue |
PIC M018-Dia 400-PP-CRD/1 | |
1 Ea. | |
Indoor and Outdoor | |
-40°C to 120°C | |
Global |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction