missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Brady™ Polypropylene: ISO Safety Sign - Wear safety harness
Sign compliant to ISO 7010.
£7.80 - £41.15
Specifications
Certifications/Compliance | ISO 7010 |
---|---|
Material | Polypropylene |
Quantity | 1 Ea. |
For Use With (Application) | Indoor and Outdoor |
Thickness | 1.501 mm |
Product Code | Brand | Diameter (Metric) | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Diameter (Metric) | Price | Quantity & Availability | |||||
15674547
|
Brady™
820510 |
100 mm |
£7.80
Each |
Estimated Shipment: 23-01-2025
Log in to see stock. |
|||||
15684547
|
Brady™
820511 |
200 mm |
£14.55
Each |
In Stock
Log in to see stock. |
|||||
15694547
|
Brady™
820512 |
315 mm |
£35.60
Each |
Estimated Shipment: 29-01-2025
Log in to see stock. |
|||||
15604557
|
Brady™
820513 |
400 mm |
£41.15
Each |
Estimated Shipment: 29-01-2025
Log in to see stock. |
|||||
Description
- Polypropylene
- For indoor and outdoor use
Specifications
ISO 7010 | |
1 Ea. | |
1.501 mm | |
Round | |
White on Blue |
Polypropylene | |
Indoor and Outdoor | |
-40°C to 120°C | |
Global |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title