missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Brady™ Polypropylene Labels for J2000 Printer
Polypropylene Labels for J2000 Color Label Printer
Brand: Brady™ 150751
Additional Details : Weight : 0.34800kg
Description
- Approval/Compliance: BS5609:1986 Section 2 and section 3
- Printer Compatibility: BradyJet J2000 Color Label Printer
- Industry: Beverage processing, Buildings identification, Chemical, Construction, Education, Energy utilities, Food processing, Government, Healthcare, Manufacturing, Maritime, Mining, Oil & gas, Process, Pulp & paper, Tourism & recreation, Warehouse & logistics
Specifications
Acrylic | |
Matte | |
Polypropylene | |
Ink Jet | |
Non-sterile | |
-40°C | |
-40°F to +300°F | |
0.0088 in. | |
4.33 in. | |
2.95 in. | |
110.00 mm |
White | |
Roll | |
Front | |
Labels | |
BradyJet J2000 Color Label Printer | |
270 Labels/Roll | |
-40°C to +149°C | |
0.224 mm | |
110.00 mm | |
75.00 mm | |
367 g |