missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Brady™ Polypropylene Labels for J2000 Printer
Polypropylene Labels for J2000 Color Label Printer
£191.00 - £290.00
Specifications
Adhesive Type | Acrylic |
---|---|
Color | White |
Finish | Matte |
Format | Roll |
Material | Polypropylene |
Product Code | Brand | Length (Metric) | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Length (Metric) | Price | Quantity & Availability | |||||
17100401
|
Brady™
150750 |
85.00 mm |
£191.00
Pack of 340 |
Estimated Shipment: 06-09-2024
Log in to see stock. |
|||||
17110401
|
Brady™
150751 |
110.00 mm |
£211.00
Pack of 270 |
Estimated Shipment: 06-09-2024
Log in to see stock. |
|||||
17120401
|
Brady™
150752 |
155.00 mm |
£290.00
Pack of 200 |
Estimated Shipment: 06-09-2024
Log in to see stock. |
|||||
Description
- Approval/Compliance: BS5609:1986 Section 2 and section 3
- Printer Compatibility: BradyJet J2000 Color Label Printer
- Industry: Beverage processing, Buildings identification, Chemical, Construction, Education, Energy utilities, Food processing, Government, Healthcare, Manufacturing, Maritime, Mining, Oil & gas, Process, Pulp & paper, Tourism & recreation, Warehouse & logistics
Specifications
Acrylic | |
Matte | |
Polypropylene | |
Ink Jet | |
Non-sterile | |
-40°C | |
-40°C to +149°C | |
0.224 mm |
White | |
Roll | |
Front | |
Labels | |
BradyJet J2000 Color Label Printer | |
-40°F to +300°F | |
0.0088 in. |