missing translation for 'onlineSavingsMsg'
Learn More

VITLAB™ Polypropylene Measuring Beaker

Measure, dispense and dispose of lab solutions with ease. VITLAB™ Polypropylene Measuring Beakers are constructed of sturdy, transparent polypropylene with raised or printed graduations, a convenient pour spout and an easy-grip handle. Available in a variety of sizes.

Brand:  VITLAB™ 480941

32.34 GBP valid until 2024-12-31
Use promo code "23277" to get your promotional price.



Additional Details : Weight : 0.33000kg

 View more versions of this product

Product Code. 15702086

  • £34.00 / Pack of 12
Estimated Shipment: 12-08-2024
to see stock.
Add to basket

Description

Description

These beakers feature a convenient spout and large handle to make measuring, pouring and disposing of solutions easy and mess-free. Lightweight and transparent plastic beakers are ideal for a variety of lab purposes.
  • Stable, easy-grip handle and pour spout for secure handling and mess-free dispensing
  • Constructed of durable, lightweight polypropylene that is heat resistant and chemically inert
  • Highly transparent with a graduated scale for easy measuring and identification
    • Raised scale can’t fade or wipe off and is recommended for autoclaving (at 121°C, 2 bar)
    • Printed scale provides maximum contrast for easy measuring (to preserve markings, clean at no higher than 60°C)
  • Ideal for a variety of lab purposes, including:
    • Preparing solutions and decanting supernatant fluids
    • Holding and measuring waste fluids prior to disposal
    • Measuring solutions for simple chemical reactions
Specifications

Specifications

Transparent
250 mL
For Volume Measurement
5 mL
Measuring Beaker
Yes
Handled
75 mm
Polypropylene
115 mm
12 Pk.
Not Recommended
Printed Scale
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers