missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Cowie Technology™ Octahedral PTFE Stir Bar
Provides stable stirring action. Cowie Technology™ Octahedral PTFE Stir Bar is autoclavable and includes a pivot ring.
Brand: Cowie Technology™ 001.564.8
Description
Provides stable stirring action. Cowie Technology™ Octahedral PTFE Stir Bar is autoclavable and includes a pivot ring.
- Stable, general-purpose magnetic stir bar
- The flat surfaces provide a greater mixing action
- All have pivot rings
- AlNiCo-V magnets encased in PTFE
- Autoclavable
Specifications
Autoclavable | |
White | |
0.3125 in. | |
2.5 in. | |
8 mm | |
2/Pk. | |
PTFE Stirrer Bars Octahedral |
Certificate of Conformance, Certificate of Analysis, Product Data Sheet, Material Safety Data Sheet (MSDS) | |
PTFE encapsulated Alnico V magnet core | |
Containers & Vessels / Stirrer Hot Plates | |
PTFE | |
64 mm | |
Octahedral |