missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Cowie Technology™ Octahedral PTFE Stir Bar
Provides stable stirring action. Cowie Technology™ Octahedral PTFE Stir Bar is autoclavable and includes a pivot ring.
£3.50 - £31.60
Specifications
Certifications/Compliance | Certificate of Conformance, Certificate of Analysis, Product Data Sheet, Material Safety Data Sheet (MSDS) |
---|---|
Color | White |
Description | PTFE encapsulated Alnico V magnet core |
Shape | Octahedral |
For Use With (Equipment) | Containers & Vessels / Stirrer Hot Plates |
Product Code | Brand | Length (Metric) | Diameter (Metric) | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Length (Metric) | Diameter (Metric) | Price | Quantity & Availability | ||||
16205821
|
Cowie Technology™
001.513.10 |
13 mm | 10 mm |
£15.20
Pack of 10 |
In Stock
Log in to see stock. |
||||
16255821
|
Cowie Technology™
001.528 |
28 mm | 8 mm |
£15.55
Pack of 10 |
In Stock
Log in to see stock. |
||||
16295821
|
Cowie Technology™
001.564.8 |
64 mm | 8 mm |
£31.60
Pack of 10 |
Estimated Shipment: 17-12-2024
Log in to see stock. |
||||
10527601
|
Cowie Technology™
001.538 |
38 mm | 8 mm | N/A | |||||
Description
Provides stable stirring action. Cowie Technology™ Octahedral PTFE Stir Bar is autoclavable and includes a pivot ring.
- Stable, general-purpose magnetic stir bar
- The flat surfaces provide a greater mixing action
- All have pivot rings
- AlNiCo-V magnets encased in PTFE
- Autoclavable
Specifications
Certificate of Conformance, Certificate of Analysis, Product Data Sheet, Material Safety Data Sheet (MSDS) | |
PTFE encapsulated Alnico V magnet core | |
Containers & Vessels / Stirrer Hot Plates |
White | |
Octahedral |