missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Masterflex™ Polypropylene Sanitary Barbed Adapter
Maintain sanitary conditions in your processes while decreasing diameter
Brand: Masterflex™ 31805-24
Code : A0
Additional Details : Weight : 0.80000kg
Description
- Meet USP Class VI for pharmaceutical use and FDA, USDA and 3A standards for food contact.
- All fittings are compatible with Tri-Clamp™ fittings.
- Excellent chemical resistance.
- Low leachable characteristics.
- Concentric reducers decrease in diameter towards the center thus forming a conical cylinder.
- Though both materials may be autoclaved, PVDF tolerates high temperatures better than PP does and will perform more consistently after repeated autoclaving.
- Clamps and gaskets required for a complete system are sold separately.
Specifications
PP Sanitary Barbed Adapter, 3/4 in. Clamp Size x 1/8 in. Tubing ID | |
Polypropylene | |
-9°C | |
Autoclave or Ethylene Oxide | |
180°F |
Sanitary x Barb | |
15°F | |
3/4 in. Clamp Size x 1/8 in. Tubing ID | |
125 psi in ambient conditions, using plastic true union style clamp | |
82°C |