missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Masterflex™ Polypropylene Sanitary Barbed Adapter
Maintain sanitary conditions in your processes while decreasing diameter
£158.00 - £206.00
Specifications
Description | Sanitary x Barb |
---|---|
Material | Polypropylene |
Min. Operating Temperature (English) | 15°F |
Min. Operating Temperature (Metric) | -9°C |
Sterilization Method | Autoclave or Ethylene Oxide |
Product Code | Brand | Tubing Size | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Tubing Size | Price | Quantity & Availability | |||||
11705429
|
Masterflex™
31805-24 |
3/4 in. Clamp Size x 1/8 in. Tubing ID |
£158.00
Each |
Estimated Shipment: 16-09-2024
Log in to see stock. |
|||||
11785808
|
Masterflex™
MFLX31805-32 |
1 in. Ladish Clamp Size x 3/8 in. Tubing ID |
£206.00
Each |
Estimated Shipment: 16-09-2024
Log in to see stock. |
|||||
Description
- Meet USP Class VI for pharmaceutical use and FDA, USDA and 3A standards for food contact.
- All fittings are compatible with Tri-Clamp™ fittings.
- Excellent chemical resistance.
- Low leachable characteristics.
- Concentric reducers decrease in diameter towards the center thus forming a conical cylinder.
- Though both materials may be autoclaved, PVDF tolerates high temperatures better than PP does and will perform more consistently after repeated autoclaving.
- Clamps and gaskets required for a complete system are sold separately.
Specifications
Sanitary x Barb | |
15°F | |
Autoclave or Ethylene Oxide | |
180°F |
Polypropylene | |
-9°C | |
125 psi in ambient conditions, using plastic true union style clamp | |
82°C |