missing translation for 'onlineSavingsMsg'
Learn More

Masterflex™ Polypropylene Sanitary Barbed Adapter

Maintain sanitary conditions in your processes while decreasing diameter

Brand:  Masterflex™ MFLX31805-32

Code : A0

Additional Details : Weight : 0.01000kg

 View more versions of this product

Product Code. 11785808

  • £206.00 / Each
Estimated Shipment: 16-09-2024
to see stock.
Add to basket

Description

Description

  • Meet USP Class VI for pharmaceutical use and FDA, USDA and 3A standards for food contact.
  • All fittings are compatible with Tri-Clamp™ fittings.
  • Excellent chemical resistance.
  • Low leachable characteristics.
  • Concentric reducers decrease in diameter towards the center thus forming a conical cylinder.
  • Though both materials may be autoclaved, PVDF tolerates high temperatures better than PP does and will perform more consistently after repeated autoclaving.
  • Clamps and gaskets required for a complete system are sold separately.
Specifications

Specifications

PP Sanitary Barbed Adapter, 1 in. Ladish Clamp Size x 3/8 in. Tubing ID
Polypropylene
-9°C
Autoclave or Ethylene Oxide
180°F
Sanitary x Barb
15°F
1 in. Ladish Clamp Size x 3/8 in. Tubing ID
125 psi in ambient conditions, using plastic true union style clamp
82°C
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers