missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Masterflex™ Polypropylene Sanitary Pipe Threaded Adapter
Maintain sanitary conditions in your processes while decreasing diameter
Brand: Masterflex™ 31806-04
Code : A0
Additional Details : Weight : 0.80000kg
Description
- Meet USP Class VI for pharmaceutical use and FDA, USDA and 3A standards for food contact.
- All fittings are compatible with Tri-Clamp™ fittings.
- Excellent chemical resistance.
- Low leachable characteristics.
- Concentric reducers decrease in diameter towards the center thus forming a conical cylinder.
- Though both materials may be autoclaved, PVDF tolerates high temperatures better than PP does and will perform more consistently after repeated autoclaving.
- Clamps and gaskets required for a complete system are sold separately.
Specifications
PP Sanitary Pipe Thread Adapter, 1 in. Ladish Clamp Size x 3/4 in. NPT(F) | |
Polypropylene | |
1 in. Ladish Clamp Size x 3/4 in. NPT(F) | |
125 psi in ambient conditions, using plastic true union style clamp | |
82°C |
Sanitary x NPT(M) | |
-9°C | |
Autoclave or Ethylene Oxide | |
180°F |