missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Masterflex™ Polypropylene Sanitary Pipe Threaded Adapter
Maintain sanitary conditions in your processes while decreasing diameter
£252.00
Specifications
Material | Polypropylene |
---|---|
Min. Operating Temperature (Metric) | -9°C |
Sterilization Method | Autoclave or Ethylene Oxide |
Maximum Pressure | 125 psi in ambient conditions, using plastic true union style clamp |
MaxOperatingTempEnglish | 180°F |
Product Code | Brand | Tubing Size | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Tubing Size | Price | Quantity & Availability | |||||
11789859
|
Masterflex™
31805-61 |
1 in. Ladish Clamp Size x 1 in. NPT(M) |
£252.00
Each |
Estimated Shipment: 16-09-2024
Log in to see stock. |
|||||
11795499
|
Masterflex™
31806-04 |
1 in. Ladish Clamp Size x 3/4 in. NPT(F) |
£252.00
Each |
Estimated Shipment: 16-09-2024
Log in to see stock. |
|||||
Description
- Meet USP Class VI for pharmaceutical use and FDA, USDA and 3A standards for food contact.
- All fittings are compatible with Tri-Clamp™ fittings.
- Excellent chemical resistance.
- Low leachable characteristics.
- Concentric reducers decrease in diameter towards the center thus forming a conical cylinder.
- Though both materials may be autoclaved, PVDF tolerates high temperatures better than PP does and will perform more consistently after repeated autoclaving.
- Clamps and gaskets required for a complete system are sold separately.
Specifications
Polypropylene | |
Autoclave or Ethylene Oxide | |
180°F |
-9°C | |
125 psi in ambient conditions, using plastic true union style clamp | |
82°C |