missing translation for 'onlineSavingsMsg'
Learn More
Learn More
BRAND™ Polypropylene Scoops
Polypropylene construction. Includes sturdy integrated handle.
£27.61 - £55.55
Product Code | Brand | Capacity (Metric) | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Capacity (Metric) | Price | Quantity & Availability | |||||
12065292
|
BRAND™
139135 |
1000 mL |
£55.55
Pack of 6 |
Estimated Shipment: 26-07-2024
Log in to see stock. |
|||||
11874170
|
BRAND™
139120 |
100 mL |
£33.75
Pack of 12 |
In Stock
Log in to see stock. |
|||||
12055292
|
BRAND™
139130 |
500 mL |
£48.10
Pack of 6 |
In Stock
Log in to see stock. |
|||||
15281379
|
BRAND™
139115 |
50 mL |
£27.61
Pack of 12 |
In Stock
Log in to see stock. |
|||||
10759082
|
BRAND™
139125 |
250 mL |
£41.23
Pack of 6 |
In Stock
Log in to see stock. |
|||||
Description
- Polypropylene construction
- Integrated handle
- White
Specifications
Scoop | |
Polypropylene | |
White |