missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Brand™ Polypropylene Separating Funnels with Screw Cap and Stopcock
Manufactured from polypropylene for high clarity to aid in observation of contents.
Brand: Brand™ 140004
157.70 GBP valid until 2024-11-29
Use promo code "21718" to get your promotional price.
This item is not returnable.
View return policy
Description
- With polypropylene screw cap
- With special conical PTFE stopcock with retention device
- Autoclavable to 121°C
- Sold individually
Specifications
125 mL | |
Autoclavable | |
Screw cap and stopcock | |
Separating funnel |
Polypropylene | |
Clear | |
1/Pk. |